Bowery 2 Light Picture Light 23.25 In. Aged Old Bronze

  • Mfr # 3723-AOB

  • Zoro # G615379277


product price: $1,101.00
/ea
Free Shipping & Returns

Key Features

Watts
6W
Voltage
120V
Lamp Included
N
Color
Aged Old Bronze
Length
23.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3723-AOB
Zoro #
G615379277
UPC #
806134004088
Country of Origin
China

Dimensions

Length
23.25 in
Depth
5.75 in
Width
23.25 in
Height
5.5 in

Details

Item
Picture Light
Watts
6W
Voltage
120V
Lamp Included
N
Color
Aged Old Bronze
Material
Steel
Battery Included / Bare Tool
Bare Tool
Finish
Aged Old Bronze
Includes
Fixture, Hardware
Socket Count
2
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.