Zoro Homepage

Bowery 2 Light Wall Sconce 12 In. Aged Old Bronze

  • Mfr # 3722-AOB

  • Zoro # G715447302


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Aged Old Bronze
Watts
40W
Body Material
Brass
Assembled Depth
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3722-AOB
Zoro #
G715447302
UPC #
806134883089
Country of Origin
China

Dimensions

Height
34 in
Width
12 in
Assembled Depth
3.75 in
Length
12 in

Details

Fixture Voltage
120V
Finish
Aged Old Bronze
Item
Wall Sconce
Watts
40W
Body Material
Brass
Lamp Included
N
Shade Color
Aged Old Bronze
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Color
Aged Old Bronze
Socket Count
2
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.