Bowery 9 Light Chandelier 34 In. Aged Old Bronze

  • Mfr # 3734-AOB

  • Zoro # G815447400


product price: $3,648.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
40W
Finish
Aged Old Bronze
Width
34 in
Color
Aged Old Bronze
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3734-AOB
Zoro #
G815447400
UPC #
806134883768
Country of Origin
China

Dimensions

Width
34 in
Height
31 in
Length
34 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Aged Old Bronze
Color
Aged Old Bronze
Bulb Included
N
Includes
Fixture, Hardware
Material
Brass
Voltage
120V
Socket Count
9
Bulb Shape
E12 Candelabra Base
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.