Bradley 4 Light Chandelier 22 In. Vintage Gold Leaf

  • Mfr # 2722-VGL

  • Zoro # G215450499


product price: $1,599.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Finish
Vintage Gold Leaf
Width
22 in
Includes
Fixture, Hardware
Color
Vintage Gold Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2722-VGL
Zoro #
G215450499
UPC #
806134095871
Country of Origin
Philippines

Dimensions

Width
22 in
Length
22 in
Height
14.75 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
Color
Vintage Gold Leaf
Voltage
120V
Bulb Included
N
Material
Natural Woven
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
4
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.