Zoro Homepage

Brampton 7.5 in. Wall Sconce Aged Brass

  • Mfr # 2710-AGB

  • Zoro # G516051456


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Length
7.5 in
Body Material
Brass
Fixture Wattage
15W
Fixture Type
A19
Finish
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2710-AGB
Zoro #
G516051456
UPC #
806134936181
Country of Origin
India

Dimensions

Length
7.5 in
Width
7.5 in
Height
10.25 in

Details

Body Material
Brass
Item
Sconce
Fixture Wattage
15W
Fixture Type
A19
Finish
Aged Brass
Lumens
375 Lumens
Damp/Wet Rating
UL Damp
Fixture Voltage
110-120V
Includes
Fixture, Hardware
Glass Color
Aged Brass
Series
Brampton
CRI
90
Number of Bulbs
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Dimmer
ELV, TRIAC
Cable/Wire/Cord
7 in

Description

Simplistic yet unique, the Brampton sconce serves as an elevated lighting staple in a bedroom or along a hallway. The front of the Aged Brass framework features a raw, textural finish reminiscent of natural stone. Paired with a natural linen drum shade, this sconce melds nature-inspired artistry with the clean geometry of its design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.