Zoro Homepage

Brann 1 Light Wall Sconce 9.5 In. Aged Brass

  • Mfr # 1800-AGB

  • Zoro # G015451481


product price: $553.00
/ea
Free Shipping & Returns

Key Features

Height
8.75 in
Width
9.5 in
Fixture Voltage
120V
Finish
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1800-AGB
Zoro #
G015451481
UPC #
806134083700
Country of Origin
China

Dimensions

Height
8.75 in
Width
9.5 in
Length
9.5 in
Assembled Depth
10.25 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Aged Brass
Body Material
Brass
Watts
8W
Designer
Hudson Valley Lighting
Socket Count
1
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Brann's honed marble shade is simple and luxe, directing light upward for a beautiful, accented glow. A cylindrical arm and square backplate in Aged Brass add to the fixture's elevated aesthetic.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.