Zoro Homepage

Brasher 4 Light Pendant 14.5 In. Polished Nickel

  • Mfr # 2904-PN

  • Zoro # G015451429


product price: $1,806.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
15.75 in
Length
14.5 in
Width
14.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2904-PN
Zoro #
G015451429
UPC #
806134781224
Country of Origin
China

Dimensions

Height
15.75 in
Length
14.5 in
Width
14.5 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Finish
Polished Nickel
Includes
Fixture, Hardware
Watts
75W
Lamp Included
N
Material
Brass
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
4
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Glass is hand-poured into molds, then bent to form the distinctive panels that are the first thing you notice when you look at Brasher. The texture of these panels refracts the light coming through, while the glass itself is infused with a soft champagne hue. The metal work is aesthetically pleasing in its own right, seen from underneath, glimpsed obscurely through the diffusers, and accentuated with sPhilippineserical attaching pins.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.