Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bregman 5 Light Semi Flush 30.75 In. Aged Brass

  • Mfr # 2005-AGB

  • Zoro # G515447076


product price: $2,445.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Finish
Aged Brass
Includes
Fixture, Hardware
Watts
42W
Length
30.75 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005-AGB
Zoro #
G515447076
UPC #
806134141400
Country of Origin
China

Dimensions

Length
30.75 in
Width
30.75 in
Height
14 in

Details

Item
Semi Flush
Finish
Aged Brass
Includes
Fixture, Hardware
Watts
42W
Body Material
Steel
Voltage
120V
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Included
N
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
5
Color
Aged Brass

Description

Slender, disc-like cloud glass shades are capped in Aged Brass and clustered around the center at varying heights for a slim, modern silhouette that feels both on trend and slightly vintage. The graceful, sweeping arms add elegance and soften the shade's straight stems. Make a bold statement close to the ceiling or draw all eyes to the centerpiece of the room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.