Zoro Homepage

Breton 1 Light Wall Sconce 8.5 In. Aged Brass

  • Mfr # 2400-AGB

  • Zoro # G215451847


product price: $462.00
/ea
Free Shipping & Returns

Key Features

Height
12.75 in
Width
8.5 in
Fixture Voltage
120V
Finish
Aged Brass
Watts
4W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2400-AGB
Zoro #
G215451847
UPC #
806134813055
Country of Origin
China

Dimensions

Height
12.75 in
Width
8.5 in
Assembled Depth
10 in
Length
8.5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Watts
4W
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Aged Brass
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Color
Aged Brass
Bulb Shape
G9
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.