Zoro Homepage

Breton 1 Light Wall Sconce 8.5 In. Polished Nickel

  • Mfr # 2400-PN

  • Zoro # G115451725


product price: $462.00
/ea
Free Shipping & Returns

Key Features

Height
12.75 in
Width
8.5 in
Fixture Voltage
120V
Finish
Polished Nickel
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2400-PN
Zoro #
G115451725
UPC #
806134813062
Country of Origin
China

Dimensions

Height
12.75 in
Width
8.5 in
Length
8.5 in
Assembled Depth
10 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Watts
4W
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Polished Nickel
Lamp Included
N
Socket Count
1
Color
Polished Nickel
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
G9
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.