Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Briarwood 1 Light Wall Sconce 6.5 In. Black Brass

  • Mfr # 3608-BBR

  • Zoro # G915451772


product price: $1,019.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Black Brass
Body Material
Brass
Shade Color
Black Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3608-BBR
Zoro #
G915451772
UPC #
806134141981
Country of Origin
China

Dimensions

Height
7.75 in
Width
6.5 in
Assembled Depth
6 in
Length
6.5 in

Details

Fixture Voltage
120V
Finish
Black Brass
Item
Wall Sconce
Body Material
Brass
Shade Color
Black Brass
Includes
Fixture, Hardware
Lamp Included
N
Watts
13W
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Battery Included
No
Color
Black Brass
Socket Count
1
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth

Description

The lines of a curved piece of Aged Brass or Black Brass flow effortlessly into the smooth lines of an alabaster shade creating a sleek, modern form that draws the eye. Light fills the alabaster and emits a soft glow from the sides of the fixture. This versatile sconce is available in both a slender and stout shape and can be mounted for uplight or downlight.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.