Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brice 1 Light Table Lamp in Polished Nickel Finish

  • Mfr # AHL4519-PN

  • Zoro # G722646798


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Bulb Type
A19
Number of Bulbs
1
Height
19.5 in
Location Rating
Dry
Maximum Wattage
15 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHL4519-PN
Zoro #
G722646798
UPC #
197292782605
Country of Origin
Viet Nam

Dimensions

Height
19.5 in
Fixture Dimension
13.5 in. W x 19.5 in. H
Lamp Base Dimension
8.25 in. W
Width
13.5 in
Depth
13.5 in

Details

Bulb Type
A19
Number of Bulbs
1
Location Rating
Dry
Maximum Wattage
15 W
Shade Material
Handmade Paper
Lamp Base Shape
Square
Material
Textile
Bulb Included
No
Bulb Base Type
E26
Slope Ceiling Adaptable
No
Item
Table Lamp
Finish
Polished Nickel
Standards
UL Listed; cUL
Voltage
120 V
Dimmable
No
Color
Polished Nickel
Power Source
Plug-In

Description

Brice is a study in contrast-pairing lightness and structure through a sculptural, design-forward silhouette. A handmade paper voluminous shade, appears to gently billow from its solid white oak base, evoking a sense of quiet movement. Decorative Polished Nickel buttons lend a subtle detail that elevates the piece with just the right edge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.