Zoro Homepage

Bridgeton Wall Sconce in Aged Brass

  • Mfr # 1771-AGB

  • Zoro # G116223833


product price: $412.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Body Material
Steel
Number of Bulbs
1
Height
25.5 in
Fixture Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1771-AGB
Zoro #
G116223833
UPC #
806134982737
Country of Origin
Viet Nam

Dimensions

Height
25.5 in
Width
6 in
Backplate Width
4.25 in
Backplate Height
6.25 in

Details

Includes
Fixture, Hardware
Body Material
Steel
Number of Bulbs
1
Fixture Voltage
120V
Finish
Aged Brass
Lamp Base
E12 Candelabra Base
Bulb Type
B11
Series
Bridgeton
Watts
10 W
Lamp Included
No
Item
Wall Sconce
Location Rating
UL Damp

Description

Combining soft materiality and refined form language, the Bridgeton family blends into both modern and classic interiors. Natural silk shades add depth and richness by adding texture to the framework. While the sconce is minimal and timeless, the two sizes of chandelier feature a unique twist on a ring silhouette. Finished in Aged Brass, the delicate suspension includes loops that attach to hooks on the canopy, highlighting the fine craftsmanship behind this design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.