Zoro Homepage

Bridgeton6 Light Chandelier in Aged Brass

  • Mfr # 1776-AGB

  • Zoro # G816223850


product price: $2,222.00
/ea
Free Shipping & Returns

Key Features

Width
30 in
Series
Bridgeton
Lamp Base
E12 Candelabra Base
Voltage
120V
Bulb Type
B11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776-AGB
Zoro #
G816223850
UPC #
806134982751
Country of Origin
Viet Nam

Dimensions

Width
30 in
Chain Length
54 in
Height
18.25 in

Details

Series
Bridgeton
Lamp Base
E12 Candelabra Base
Voltage
120V
Bulb Type
B11
Fixture Wattage
10 W
Includes
Fixture, Hardware
Bulb Included
No
Material
Steel
Housing Finish
Aged Brass
Item
Chandelier
Number of Lights
6
Location Rating
UL Damp

Description

Combining soft materiality and refined form language, the Bridgeton family blends into both modern and classic interiors. Natural silk shades add depth and richness by adding texture to the framework. While the sconce is minimal and timeless, the two sizes of chandelier feature a unique twist on a ring silhouette. Finished in Aged Brass, the delicate suspension includes loops that attach to hooks on the canopy, highlighting the fine craftsmanship behind this design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.