Zoro Homepage

Briggs 1 Light Wall Sconce 4.5 In. Old Bronze

  • Mfr # 5301-OB

  • Zoro # G115450513


product price: $515.00
/ea
Free Shipping & Returns

Key Features

Height
12.75 in
Width
4.5 in
Fixture Voltage
120V
Finish
Old Bronze
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5301-OB
Zoro #
G115450513
UPC #
806134004590
Country of Origin
China

Dimensions

Height
12.75 in
Width
4.5 in
Assembled Depth
5.25 in
Length
4.5 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Body Material
Steel
Lamp Included
N
Watts
60W
Shade Color
Old Bronze
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Socket Count
1
Tier
1
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Color
Old Bronze
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.