Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Briscoe 2 Light Pendant in Aged Brass and Soft White Finish

  • Mfr # 2132-AGB/SWH

  • Zoro # G222646830


product price: $1,325.99
/ea
Free Shipping & Returns

Key Features

Fixture Dimension
15 in. W x 17.5 in. H
Slope Ceiling Adaptable
Yes
Lamp Base
E26
Canopy Shape
Round
Shade Material
White Glass Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2132-AGB/SWH
Zoro #
G222646830
UPC #
197292995074
Country of Origin
Viet Nam

Dimensions

Fixture Dimension
15 in. W x 17.5 in. H
Hang Type/Length
54 Chain
Width
15 in
Assembled Depth
15 in
Height
17.5 in
Canopy Dimension
6 in. W x 0.75 in. H

Details

Slope Ceiling Adaptable
Yes
Lamp Base
E26
Canopy Shape
Round
Shade Material
White Glass Glass
Damp/Wet Rating
Damp
Finish
Aged Brass and Soft White
Dimmable
No
Power Source
Hardwired
Bulb Type
A19
Item
Pendant
Number of Lights
2
Watts
15 W
Lamp Included
No
Material
Steel
Standards
UL Listed; cUL
Color
Aged Brass and Soft White
Voltage
120 V

Description

The Briscoe pendant updates a modern RLM silhouette with edgy details and a bright finish. Painted in a matte Soft White with a white glass bottom diffuser, the dome shade is suspended by an Aged Brass chain, decorative band, and hardware. Machine-cut perforations and studs add a bold accent to the design. Available in two sizes, this versatile staple energizes kitchens, dining spaces, and entryways.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.