Zoro Homepage

Briscoe 3 Light Pendant in Aged Brass and Soft White Finish

  • Mfr # 2133-AGB/SWH

  • Zoro # G322646785


product price: $1,770.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
3
Damp/Wet Rating
Damp
Fixture Dimension
20.25 in. W x 22 in. H
Power Source
Hardwired
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2133-AGB/SWH
Zoro #
G322646785
UPC #
197292995098
Country of Origin
Viet Nam

Dimensions

Fixture Dimension
20.25 in. W x 22 in. H
Assembled Depth
20.25 in
Canopy Dimension
6 in. W x 0.75 in. H
Height
22 in
Width
20.25 in
Hang Type/Length
54 Chain

Details

Number of Lights
3
Damp/Wet Rating
Damp
Power Source
Hardwired
Lamp Included
No
Lamp Base
E26
Slope Ceiling Adaptable
Yes
Dimmable
No
Canopy Shape
Round
Watts
15 W
Bulb Type
A19
Material
Steel
Item
Pendant
Finish
Aged Brass and Soft White
Shade Material
White Glass Glass
Voltage
120 V
Standards
UL Listed; cUL
Color
Aged Brass and Soft White

Description

The Briscoe pendant updates a modern RLM silhouette with edgy details and a bright finish. Painted in a matte Soft White with a white glass bottom diffuser, the dome shade is suspended by an Aged Brass chain, decorative band, and hardware. Machine-cut perforations and studs add a bold accent to the design. Available in two sizes, this versatile staple energizes kitchens, dining spaces, and entryways.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.