Zoro Homepage

Bristol 1 Light Bath And Vanity 10 In. Aged Brass

  • Mfr # 951-AGB

  • Zoro # G115448138


product price: $769.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
10 in
Length
10 in
Width
5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951-AGB
Zoro #
G115448138
UPC #
806134036409
Country of Origin
China

Dimensions

Height
10 in
Length
10 in
Width
5 in
Depth
4.25 in

Details

Item
Bath and Vanity
Color
Aged Brass
Voltage
120V
Bulb Included
N
Watts
60W
Housing Material
Brass
Includes
Fixture, Hardware
Socket Count
1
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Tier
1
Product Care
Clean with soft, damp cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.