Zoro Homepage

Bristol 2 Light Bath And Vanity 20 In. Polished Nickel

  • Mfr # 952-PN

  • Zoro # G915449137


product price: $1,323.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
20 in
Length
20 in
Width
5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952-PN
Zoro #
G915449137
UPC #
806134036461
Country of Origin
China

Dimensions

Height
20 in
Length
20 in
Width
5 in
Depth
4.25 in

Details

Color
Polished Nickel
Item
Bath and Vanity
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Housing Material
Brass
Watts
60W
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Tier
2
Slope Ceiling Compatable
Yes
Socket Count
2
Product Care
Clean with soft, damp cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.