Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bristol 4 Light Bath And Vanity 30 In. Aged Brass

  • Mfr # 953-AGB

  • Zoro # G815449046


product price: $1,830.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
30 in
Length
30 in
Width
5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953-AGB
Zoro #
G815449046
UPC #
806134036478
Country of Origin
China

Dimensions

Height
30 in
Length
30 in
Width
5 in
Depth
4.25 in

Details

Color
Aged Brass
Item
Bath and Vanity
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Housing Material
Brass
Watts
60W
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Socket Count
4
Slope Ceiling Compatable
Yes
Tier
3
Battery Included
No
Product Care
Clean with soft, damp cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.