Zoro Homepage

Bristol 4 Light Bath And Vanity 30 In. Polished Nickel

  • Mfr # 953-PN

  • Zoro # G415449118


product price: $1,741.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
30 in
Length
30 in
Width
5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953-PN
Zoro #
G415449118
UPC #
806134036492
Country of Origin
China

Dimensions

Height
30 in
Length
30 in
Width
5 in
Depth
4.25 in

Details

Item
Bath and Vanity
Color
Polished Nickel
Voltage
120V
Housing Material
Brass
Watts
60W
Bulb Included
N
Includes
Fixture, Hardware
Tier
3
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
4
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.