Brockville 1 Light Plug-In Sconce 11.75 In. Aged Brass

  • Mfr # 6910-AGB

  • Zoro # G915451222


product price: $616.00
/ea
Free Shipping & Returns

Key Features

Height
10.25 in
Width
11.75 in
Fixture Voltage
120V
Finish
Aged Brass
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6910-AGB
Zoro #
G915451222
UPC #
806134917418
Country of Origin
China

Dimensions

Height
10.25 in
Width
11.75 in
Assembled Depth
16.75 in
Length
11.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Plug-in Sconce
Lamp Included
N
Body Material
Steel/Aluminum
Includes
Fixture, Hardware
Shade Color
Aged Brass
Watts
9W
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Switch Type
Full Range Dimmer
Bulb Shape
Integrated LED
Socket Count
1

Description

Blending mid-century style with modern-day functionality, Brockville features a long, adjustable arm accompanied by an Aged Brass frame and shade. Ideal as task lighting in a home office or library, it is lit by bright, energy-efficient LED. Adding to its usability, the back plate hosts a full range dimmer for easy and flexible control of lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.