Zoro Homepage

Broderick 1 Light Table Lamp 17 In. Aged Brass/Grey Blue Reactive Ceramic

  • Mfr # L1956-AGB/CGR

  • Zoro # G815379374


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Height
26.5 in
Width
17 in
Material
CERAMIC
Color
Aged Brass/Grey Blue Reactive Ceramic
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1956-AGB/CGR
Zoro #
G815379374
UPC #
806134144753
Country of Origin
China

Dimensions

Height
26.5 in
Width
17 in
Length
17 in

Details

Material
CERAMIC
Color
Aged Brass/Grey Blue Reactive Ceramic
Item
Table Lamp
Voltage
120V
Bulbs Included
N
Includes
Fixture, Hardware
Maximum Wattage
60W
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting

Description

This highly textural, visually interesting table lamp plays with form, texture, direction and color. Vertical fluting at the top and bottom of the ceramic base make the horizontal stacked silhouette feel special and a reactive glaze creates unique shades of grey and blue that pool and spread throughout the curves and ridges on the base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.