Zoro Homepage

Brookfield 1 Light Lantern 15.25 In. Vintage Gold Leaf

  • Mfr # 2523-VGL

  • Zoro # G715452801


product price: $1,055.00
/ea
Free Shipping & Returns

Key Features

Color
Vintage Gold Leaf
Length
15.25 in
Voltage
120V
Finish
Vintage Gold Leaf
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2523-VGL
Zoro #
G715452801
UPC #
806134141424
Country of Origin
Philippines

Dimensions

Height
23.5 in
Length
15.25 in
Width
15.25 in

Details

Color
Vintage Gold Leaf
Voltage
120V
Item
Lantern
Finish
Vintage Gold Leaf
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Material
Iron
Designer
Hudson Valley Lighting
Socket Count
1
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Playing with shape, angles, and negative space, Brookfield takes a classic lantern form and gives it a fresh look with a vintage feel. Sharp lines combine to create a gorgeous diamond-shaped framework with clear glass panels. The delicate chainwork enhances the design's jewelry-like vibe. Whether with a single exposed bulb in the center or a five-light candelabra, this unique pendant makes a stunning statement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.