Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brookville 1 Light Pendant 5 In. Aged Brass/Blue Combo

  • Mfr # 2384-AGB/BL

  • Zoro # G715451828


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/blue Combo
Height
20.75 in
Length
5 in
Width
5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2384-AGB/BL
Zoro #
G715451828
UPC #
806134894580
Country of Origin
China

Dimensions

Height
20.75 in
Length
5 in
Width
5 in

Details

Color
Aged Brass/blue Combo
Voltage
120V
Item
Pendant
Finish
Aged Brass/blue Combo
Lamp Included
N
Includes
Fixture, Hardware
Material
Ceramic
Watts
75W
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Socket Count
1
Battery Included
No
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.