Zoro Homepage

Browne 1 Light Semi Flush 11.25 In. Distressed Bronze

  • Mfr # 2811-DB

  • Zoro # G115450087


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Finish
Distressed Bronze
Length
11.25 in
Height
14.75 in
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2811-DB
Zoro #
G115450087
UPC #
806134045241
Country of Origin
China

Dimensions

Length
11.25 in
Height
14.75 in
Width
11.25 in

Details

Item
Semi Flush
Finish
Distressed Bronze
Voltage
120V
Includes
Fixture, Hardware
Watts
60W
Body Material
Steel
Color
Distressed Bronze
Slope Ceiling Compatable
No
Battery Included
No
Bulb Included
N
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Browne is all about curves. The smooth squared corners on the metal arms give the piece a sleek look and a natural flow. Light fills the large glass shade and casts upwards out of it, bringing a beautiful brightness to any space. Add shine near the ceiling with a pendant or semi flush in polished nickel or aged brass or go for something more subdued with the distressed bronze finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.