Zoro Homepage

Browne 3 Light Pendant 16.5 In. Distressed Bronze

  • Mfr # 2817-DB

  • Zoro # G815451001


product price: $171.00
/ea
Free Shipping & Returns

Key Features

Color
Distressed Bronze
Height
24.25 in
Length
16.5 in
Voltage
120V
Finish
Distressed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2817-DB
Zoro #
G815451001
UPC #
806134045258
Country of Origin
China

Dimensions

Height
24.25 in
Length
16.5 in
Width
16.5 in

Details

Color
Distressed Bronze
Voltage
120V
Item
Pendant
Finish
Distressed Bronze
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Material
Steel
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
3

Description

Browne is all about curves. The smooth squared corners on the metal arms give the piece a sleek look and a natural flow. Light fills the large glass shade and casts upwards out of it, bringing a beautiful brightness to any space. Add shine near the ceiling with a pendant or semi flush in polished nickel or aged brass or go for something more subdued with the distressed bronze finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.