Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brownsville 1 Light Table Lamp 13.75 In. Aged Brass

  • Mfr # L1620-AGB

  • Zoro # G515379360


product price: $477.00
/ea
Free Shipping & Returns

Key Features

Height
27.25 in
Width
13.75 in
Material
Steel
Color
Aged Brass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1620-AGB
Zoro #
G515379360
UPC #
806134020392
Country of Origin
China

Dimensions

Height
27.25 in
Width
13.75 in
Length
13.75 in

Details

Material
Steel
Color
Aged Brass
Item
Table Lamp
Voltage
120V
Maximum Wattage
75W
Includes
Fixture, Hardware
Bulbs Included
N
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
1
Switch Type
8' SPT cord with Full Dimmer on Socket
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting

Description

Brownsville is modern design that's made to move. The precision cut and beautiful lines of the natural travertine base make this posh and portable table lamp stand out. Soft light filters through the Belgian linen shade and the aged brass finial adds just the slightest hint of shine. Available in two sizes to work in any space. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.