Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bryant 4 Light Lantern 12 In. Aged Iron

  • Mfr # 8311-AI

  • Zoro # G615449420


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Color
Aged Iron
Length
12 in
Voltage
120V
Finish
Aged Iron
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8311-AI
Zoro #
G615449420
UPC #
806134018696
Country of Origin
China

Dimensions

Height
17.75 in
Length
12 in
Width
12 in

Details

Color
Aged Iron
Voltage
120V
Item
Lantern
Finish
Aged Iron
Watts
60W
Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Socket Count
4
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.