Zoro Homepage

Bryant 4 Light Lantern 17 In. Gold Leaf

  • Mfr # 8317-GL

  • Zoro # G515450311


product price: $750.00
/ea
Free Shipping & Returns

Key Features

Color
Gold Leaf
Height
25 in
Length
17 in
Width
17 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8317-GL
Zoro #
G515450311
UPC #
806134018733
Country of Origin
China

Dimensions

Height
25 in
Length
17 in
Width
17 in

Details

Color
Gold Leaf
Voltage
120V
Item
Lantern
Lamp Included
N
Material
Steel
Watts
60W
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Socket Count
4
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.