Zoro Homepage

Bryant 6 Light Linear 48.25 In. Gold Leaf

  • Mfr # 8348-GL

  • Zoro # G315450733


product price: $1,323.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Length
48.25 in
Width
13.75 in
Height
24 in
Voltage
120V
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8348-GL
Zoro #
G315450733
UPC #
806134018825
Country of Origin
China

Dimensions

Length
48.25 in
Width
13.75 in
Height
24 in

Details

Item
Linear
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Watts
60W
Color
Gold Leaf
Battery Included
No
Material
Steel
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
6
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.