Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bryant 6 Light Linear 48.25 In. White Plaster

  • Mfr # 8348-WP

  • Zoro # G515450779


product price: $1,323.00
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Length
48.25 in
Width
13.75 in
Height
24 in
Watts
60W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8348-WP
Zoro #
G515450779
UPC #
806134018832
Country of Origin
China

Dimensions

Length
48.25 in
Width
13.75 in
Height
24 in

Details

Item
Linear
Watts
60W
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Bulb Shape
E12 Candelabra Base
Battery Included
No
Material
Steel
Color
White Plaster
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Socket Count
6
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.