Zoro Homepage

Bryant 8 Light Lantern 24 In. White Plaster

  • Mfr # 8324-WP

  • Zoro # G015450996


product price: $1,048.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
White Plaster
Height
34.5 in
Length
24 in
Width
24 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8324-WP
Zoro #
G015450996
UPC #
806134018771
Country of Origin
China

Dimensions

Height
34.5 in
Length
24 in
Width
24 in

Details

Color
White Plaster
Voltage
120V
Item
Lantern
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Watts
60W
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
8

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.