Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bryant 8 Light Lantern 34 In. Gold Leaf

  • Mfr # 8334-GL

  • Zoro # G715450845


product price: $2,145.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Gold Leaf
Height
44.25 in
Length
34 in
Width
34 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8334-GL
Zoro #
G715450845
UPC #
806134018795
Country of Origin
China

Dimensions

Height
44.25 in
Length
34 in
Width
34 in

Details

Color
Gold Leaf
Voltage
120V
Item
Lantern
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Material
Steel
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
8

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.