Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buckley 2 Light Bath And Vanity 18 In. Polished Nickel

  • Mfr # 5842-PN

  • Zoro # G115447261


product price: $574.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
5 in
Length
18 in
Width
18 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5842-PN
Zoro #
G115447261
UPC #
806134781699
Country of Origin
China

Dimensions

Height
5 in
Length
18 in
Width
18 in
Depth
4.5 in

Details

Item
Bath and Vanity
Color
Polished Nickel
Voltage
120V
Housing Material
Steel
Watts
35W
Finish
Polished Nickel
Includes
Fixture, Hardware
Bulb Included
N
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
G9
Socket Count
2
Battery Included
No
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.