Zoro Homepage

Buckley 3 Light Bath And Vanity 25 In. Polished Nickel

  • Mfr # 5843-PN

  • Zoro # G615447327


product price: $693.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
5 in
Length
25 in
Width
25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5843-PN
Zoro #
G615447327
UPC #
806134781712
Country of Origin
China

Dimensions

Height
5 in
Length
25 in
Width
25 in
Depth
4.5 in

Details

Item
Bath and Vanity
Color
Polished Nickel
Voltage
120V
Includes
Fixture, Hardware
Housing Material
Steel
Finish
Polished Nickel
Watts
35W
Bulb Included
N
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
3
Slope Ceiling Compatable
No
Bulb Shape
G9

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.