Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Budnick 3 Light Bath And Vanity 15.5 In. Aged Brass

  • Mfr # 2316-AGB

  • Zoro # G215451984


product price: $897.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
4.5 in
Length
15.5 in
Width
15.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2316-AGB
Zoro #
G215451984
UPC #
806134039509
Country of Origin
China

Dimensions

Height
4.5 in
Length
15.5 in
Width
15.5 in
Depth
4.5 in

Details

Item
Bath and Vanity
Color
Aged Brass
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Watts
5W
Finish
Aged Brass
Housing Material
Steel
Bulb Shape
G9
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
3
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.