Zoro Homepage

Budnick 5 Light Bath And Vanity 24.5 In. Aged Brass

  • Mfr # 2325-AGB

  • Zoro # G515451998


product price: $1,183.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
4.5 in
Length
24.5 in
Width
24.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2325-AGB
Zoro #
G515451998
UPC #
806134039516
Country of Origin
China

Dimensions

Height
4.5 in
Length
24.5 in
Width
24.5 in
Depth
4.5 in

Details

Color
Aged Brass
Item
Bath and Vanity
Voltage
120V
Bulb Included
N
Watts
5W
Finish
Aged Brass
Includes
Fixture, Hardware
Housing Material
Steel
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Socket Count
5
Battery Included
No
Bulb Shape
G9

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.