Zoro Homepage

Burdett 4 Light Pendant 15 In. Old Bronze

  • Mfr # 6415-OB

  • Zoro # G715452740


product price: $1,048.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
24.25 in
Length
15 in
Width
15 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6415-OB
Zoro #
G715452740
UPC #
806134177867
Country of Origin
China

Dimensions

Height
24.25 in
Length
15 in
Width
15 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Finish
Old Bronze
Includes
Fixture, Hardware
Watts
60W
Lamp Included
N
Material
Brass
Designer
Hudson Valley Lighting
Socket Count
4
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No

Description

Clean-lined and smooth on the surface, closer inspection shows Burdett's sumptuous side. Alluding to late nineteenth-century opulence, we adorn the interior of Burdett's shade with richly gathered pleating. While the pendant's subdued silhouette serves a contemporary sensibility, its lavish surprise rewards close appreciation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.