Zoro Homepage

Burdett 4 Light Pendant 15 In. Polished Nickel

  • Mfr # 6415-PN

  • Zoro # G415452545


product price: $1,048.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
24.25 in
Length
15 in
Width
15 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6415-PN
Zoro #
G415452545
UPC #
806134177874
Country of Origin
China

Dimensions

Height
24.25 in
Length
15 in
Width
15 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Finish
Polished Nickel
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Material
Brass
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
4
Battery Included
No
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting

Description

Clean-lined and smooth on the surface, closer inspection shows Burdett's sumptuous side. Alluding to late nineteenth-century opulence, we adorn the interior of Burdett's shade with richly gathered pleating. While the pendant's subdued silhouette serves a contemporary sensibility, its lavish surprise rewards close appreciation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.