Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burdett 8 Light Pendant 22 In. Old Bronze

  • Mfr # 6422-OB

  • Zoro # G515447397


product price: $1,607.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
36.25 in
Length
22 in
Width
22 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6422-OB
Zoro #
G515447397
UPC #
806134177898
Country of Origin
China

Dimensions

Height
36.25 in
Length
22 in
Width
22 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Finish
Old Bronze
Lamp Included
N
Includes
Fixture, Hardware
Material
Steel
Watts
60W
Battery Included
No
Socket Count
8
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No

Description

Clean-lined and smooth on the surface, closer inspection shows Burdett's sumptuous side. Alluding to late nineteenth-century opulence, we adorn the interior of Burdett's shade with richly gathered pleating. While the pendant's subdued silhouette serves a contemporary sensibility, its lavish surprise rewards close appreciation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.