Burdett 8 Light Pendant 22 In. Polished Nickel

  • Mfr # 6422-PN

  • Zoro # G115447506


product price: $1,607.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
36.25 in
Length
22 in
Width
22 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6422-PN
Zoro #
G115447506
UPC #
806134177904
Country of Origin
China

Dimensions

Height
36.25 in
Length
22 in
Width
22 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Finish
Polished Nickel
Material
Steel
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Socket Count
8

Description

Clean-lined and smooth on the surface, closer inspection shows Burdett's sumptuous side. Alluding to late nineteenth-century opulence, we adorn the interior of Burdett's shade with richly gathered pleating. While the pendant's subdued silhouette serves a contemporary sensibility, its lavish surprise rewards close appreciation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.