
Burghley Linear in Aged Brass/Distressed Bronze by Mark D. Sikes
Mfr # MDS2001-AGB/DB
Zoro # G416223946
product price: $1,846.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Bulb Base Type
E26 Medium Base
Number of Lights
2
Frame Material
Brass
Light Bulb Wattage
15 W
Bulb Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDS2001-AGB/DB
Zoro #
G416223946
UPC #
806134984496
Country of Origin
China
Dimensions
Height
21 in
Width
54.25 in
Length
10 in
Details
Bulb Base Type
E26 Medium Base
Frame Finish
Aged Brass/Distressed Bronze
Number of Lights
2
Frame Material
Brass
Light Bulb Wattage
15 W
Bulb Included
No
Series
Burghley
Bulb Type
A19
Voltage
120V
Item
Linear
Includes
Fixture, Hardware
Location Rating
UL Damp
Description
The Burghley family channels a tailored aesthetic with clean lines and sleek metal shades. Featuring Mark D. Sikes signature brass ball detail as well as stylish bolts securing the shades, Burghley makes heritage-inspired silhouettes feel fresh. In either Aged Brass and Off White or Aged Brass and Distressed Bronze, the 5-light chandelier and 2-light linear bring a sense of understated refinement to both traditional and modern interiors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.