Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burghley Linear in Aged Brass/Off-White by Mark D. Sikes

  • Mfr # MDS2001-AGB/OW

  • Zoro # G016223933


product price: $1,846.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Series
Burghley
Bulb Type
A19
Bulb Base Type
E26 Medium Base
Width
54.25 in
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS2001-AGB/OW
Zoro #
G016223933
UPC #
806134984519
Country of Origin
China

Dimensions

Width
54.25 in
Height
21 in
Length
10 in

Details

Frame Finish
Aged Brass/Off-White
Series
Burghley
Bulb Type
A19
Bulb Base Type
E26 Medium Base
Includes
Fixture, Hardware
Bulb Included
No
Voltage
120V
Number of Lights
2
Light Bulb Wattage
15 W
Frame Material
Brass
Item
Linear
Location Rating
UL Damp

Description

The Burghley family channels a tailored aesthetic with clean lines and sleek metal shades. Featuring Mark D. Sikes signature brass ball detail as well as stylish bolts securing the shades, Burghley makes heritage-inspired silhouettes feel fresh. In either Aged Brass and Off White or Aged Brass and Distressed Bronze, the 5-light chandelier and 2-light linear bring a sense of understated refinement to both traditional and modern interiors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.