Zoro Homepage

Bushwick 1 Light Wall Sconce 5.5 In. Aged Old Bronze

  • Mfr # 9151-AOB

  • Zoro # G415451838


product price: $420.00
/ea
Free Shipping & Returns

Key Features

Height
7.5 in
Width
5.5 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Assembled Depth
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9151-AOB
Zoro #
G415451838
UPC #
806134023195
Country of Origin
China

Dimensions

Height
7.5 in
Width
5.5 in
Assembled Depth
9.75 in
Length
5.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Aged Old Bronze
Body Material
Brass
Lamp Included
N
Watts
60W
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Color
Aged Old Bronze
Bulb Shape
GU10
Battery Included
No

Description

As useful as it is beautiful, this utilitarian wall sconce lets you completely control the light and set the mood. In addition to swiveling up and down, the full-range dimmer on the top takes the light down to 10 percent and back up again. Meant to look handmade, the single shade has a telescope feel that will make Bushwick the star of any space. Available in Aged Brass, Aged Old Bronze and Black Nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.