Zoro Homepage

Buskirk 1 Light Wall Sconce in Aged Brass Finish

  • Mfr # 2451-AGB

  • Zoro # G122646824


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Dimmable
No
Back Plate Shape
Round
Fixture Dimension
5.5 in. W x 17 in. H
Finish
Aged Brass
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2451-AGB
Zoro #
G122646824
UPC #
197292992196
Country of Origin
Viet Nam

Dimensions

Fixture Dimension
5.5 in. W x 17 in. H
Assembled Depth
5.5 in
Back Plate Dimension
4.75 in. W
Height
17 in
Width
5.5 in

Details

Dimmable
No
Back Plate Shape
Round
Finish
Aged Brass
Lamp Included
No
Slope Ceiling Adaptable
No
Watts
10 W
Item
Wall Sconce
Lamp Base
E12
Body Material
Steel
Standards
UL Listed; cUL
Shade Color
Aged Brass
Power Source
Hardwired
Number of Bulbs
1
Damp/Wet Rating
Damp
Shade Material
Natural Grasscloth
Fixture Voltage
120 V
Bulb Type
B11

Description

A new take on a traditional Victorian silhouette, the Buskirk sconce embraces natural materials and playful geometries. Handwoven from grasscloth, the shades and backplate brim with texture, while natural brown linen trim adds an elevated note of contrast. Accented by Aged Brass metalwork, Buskirk is available in 1 or 2-light versions to illuminate small spaces. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.