Zoro Homepage

Buskirk 2 Light Wall Sconce in Aged Brass Finish

  • Mfr # 2452-AGB

  • Zoro # G622646799


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120 V
Dimmable
No
Finish
Aged Brass
Shade Material
Natural Grasscloth
Canopy Dimension
4.75 in. W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2452-AGB
Zoro #
G622646799
UPC #
197292992219
Country of Origin
Viet Nam

Dimensions

Canopy Dimension
4.75 in. W
Fixture Dimension
15 in. W x 17.75 in. H
Assembled Depth
15 in
Width
15 in
Height
17.75 in

Details

Fixture Voltage
120 V
Dimmable
No
Finish
Aged Brass
Shade Material
Natural Grasscloth
Bulb Type
B11
Power Source
Hardwired
Shade Color
Aged Brass
Lamp Base
E12
Damp/Wet Rating
Damp
Lamp Included
No
Body Material
Steel
Number of Bulbs
2
Slope Ceiling Adaptable
No
Standards
UL Listed; cUL
Canopy Shape
Round
Watts
10 W
Item
Wall Sconce

Description

A new take on a traditional Victorian silhouette, the Buskirk sconce embraces natural materials and playful geometries. Handwoven from grasscloth, the shades and backplate brim with texture, while natural brown linen trim adds an elevated note of contrast. Accented by Aged Brass metalwork, Buskirk is available in 1 or 2-light versions to illuminate small spaces. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.