Zoro Homepage

Cairns 1 Light Table Lamp 18.5 In. Aged Brass/Ceramic Crackle Black

  • Mfr # L2117-AGB/CCB

  • Zoro # G315379409


product price: $645.00
/ea
Free Shipping & Returns

Key Features

Height
27 in
Width
18.5 in
Material
Ceramic
Color
Aged Brass/Ceramic Crackle Black
Bulbs Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2117-AGB/CCB
Zoro #
G315379409
UPC #
806134084929
Country of Origin
China

Dimensions

Height
27 in
Width
18.5 in
Length
18.5 in

Details

Material
Ceramic
Color
Aged Brass/Ceramic Crackle Black
Item
Table Lamp
Bulbs Included
N
Maximum Wattage
60W
Voltage
120V
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Hudson Valley Lighting
Switch Type
FULL RANGE DIMMER ON SOCKET
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Cairns' organic bulbous shape, textured ceramic base, and white linen shade makes this table lamp a natural beauty. The Ceramic Coastal Blue finish is a reactive glaze, creating color and movement as light spills down the base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.