Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calypso 1 Light Wall Sconce 7.5 In. Aged Brass

  • Mfr # 6400-AGB

  • Zoro # G315452843


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Height
22 in
Width
7.5 in
Fixture Voltage
120V
Finish
Aged Brass
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6400-AGB
Zoro #
G315452843
UPC #
806134853471
Country of Origin
China

Dimensions

Height
22 in
Width
7.5 in
Assembled Depth
11.5 in
Length
7.5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Aged Brass
Body Material
Steel
Socket Count
1
Battery Included
No
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No

Description

Whimsical and youthful, fresh and modern, Calypso brings big top flair to the space it lights up. A celebration of fun and geometry, its maximalist aesthetic with fluted-spiral hollow glass orbs and crackle-glass sPhilippinesere diffusers makes it a wow-factor fixture which will stand out in a room with more restrained design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.