Calypso 6 Light Chandelier 27.25 In. Polished Nickel

  • Mfr # 6427-PN

  • Zoro # G315447344


product price: $2,617.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Polished Nickel
Bulb Included
N
Includes
Fixture, Hardware
Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6427-PN
Zoro #
G315447344
UPC #
806134853501
Country of Origin
China

Dimensions

Width
27.25 in
Length
27.25 in
Height
25 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Polished Nickel
Bulb Included
N
Includes
Fixture, Hardware
Color
Polished Nickel
Voltage
120V
Material
Steel
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
6
Battery Included
No

Description

Whimsical and youthful, fresh and modern, Calypso brings big top flair to the space it lights up. A celebration of fun and geometry, its maximalist aesthetic with fluted-spiral hollow glass orbs and crackle-glass sPhilippinesere diffusers makes it a wow-factor fixture which will stand out in a room with more restrained design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.